Check Availability
  • MICROFLEX 

    9-1/2" Powder Free Unlined Natural Rubber Latex Disposable Gloves, Natural, Size S, 100PK

  • Item # 41FV92
  • Mfr. Model # L561
9-1/2" Powder Free Unlined Natural Rubber Latex Disposable Gloves, Natural, Size  S, 100PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Disposable gloves are great for work areas such as food processing, and other industrial areas where a medical grade glove is not required. Gloves offer good dexterity and their component materials comply with FDA regulations for food handling. Latex, powder free gloves are designed for non-medical purpose applications.
Show More Close
 

Technical Specifications

Item # 41FV92
Mfr. Model # L561
UNSPSC #46181504
Shipping Weight 1.2 lbs
Country of Origin Malaysia *
Item Disposable Gloves
Disposable Glove Material Natural Rubber Latex
Glove Size S
Powdered/Powder Free Powder Free
Palm Thickness 3.50 mil
Finger Thickness 4.30 mil
Cuff Thickness 2.80 mil
Glove Length 9-1/2"
Glove Texture Location Fingers Only
Color Natural
Lining Unlined
Cuff Beaded
Disposable Glove Grade Industrial
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Contains Latex
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards ASTM
Application Analytical Testing, Food Processing and Handling, Laboratory, Cleaning
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms