Check Availability
  • MICROFLEX 

    9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size L, 50PK

  • Item # 3NFC4
  • Mfr. Model # N863
9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size  L, 50PK Disposable Gloves,Nitrile,L,Blue,PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Integra® is a durable 8 mil glove, perfect for tough jobs where extra durability or safety is needed. Gloves offer superior resistance to punctures, abrasion, and chemicals, in addition to featuring added thickness for strength and durability. Great protection against bloodborne pathogens and provide an excellent grip on slippery surfaces. Contain no natural rubber proteins known to cause allergic reactions. Suitable for applications where gloves are frequently replaced.
Show More Close
 

Technical Specifications

Item # 3NFC4
Mfr. Model # N863
UNSPSC #46181504
Catalog Page 1670
Shipping Weight 1.05 lbs
Country of Origin Vietnam *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size L
Powdered/Powder Free Powder Free
Palm Thickness 7.90 mil
Finger Thickness 9.10 mil
Cuff Thickness 5.10 mil
Glove Length 9-1/2"
Glove Texture Location Palm and Fingers
Color Blue
Lining Unlined
Cuff Beaded
Disposable Glove Grade Exam, Medical
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards NFPA 1999, 2003 Edition, ASTM D6319-00a, UL
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms