Check Availability
  • MICROFLEX 

    9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Black, Size XL, 100PK

  • Item # 3NEZ4
  • Mfr. Model # MK-296-XL
  • (1)
9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Black, Size  XL, 100PK Disposable Gloves,Nitrile,XL,Black,PK100 Disposable Gloves,Nitrile,XL,Black,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MidKnight® powder-free, disposable nitrile gloves have the fit and feel of latex. Gloves provide superior tactile sensitivity and a powerful grip. Includes a stain-masking color that provides an improved framing effect. Fully textured and ambidextrous. This is the glove of choice for individuals who demand both quality and protection against day-to-day hazards.
Show More Close
 

Technical Specifications

Item # 3NEZ4
Mfr. Model # MK-296-XL
UNSPSC #46181504
Shipping Weight 1.62 lbs
Country of Origin Malaysia *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size XL
Powdered/Powder Free Powder Free
Palm Thickness 4.70 mil
Finger Thickness 5.50 mil
Cuff Thickness 3.10 mil
Glove Length 9-1/2"
Glove Texture Location Palm and Fingers
Color Black
Lining Unlined
Cuff Beaded
Disposable Glove Grade Exam, Medical
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards ASTM D 6319
Application General Lab and Industrial Use
Resists Day To Day Hazards
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms