Check Availability
  • MICROFLEX 

    9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size S, 100PK

  • Item # 3NEU8
  • Mfr. Model # SU-690-S
9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size  S, 100PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Supreno SEĀ® powder-free disposable nitrile gloves reduce the risk of allergic reactions. Reduce hand fatigue for continuous wear in high-risk applications. Textured fingers provide a firm grip wet or dry. Interior polymer coating for easy on/off. Nonstick properties resist adhesives.
Show More Close
 

Technical Specifications

Item # 3NEU8
Mfr. Model # SU-690-S
UNSPSC #46181504
Shipping Weight 1.35 lbs
Country of Origin Malaysia *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size S
Powdered/Powder Free Powder Free
Palm Thickness 4.30 mil
Finger Thickness 7.10 mil
Cuff Thickness 3.50 mil
Glove Length 9-1/2"
Glove Texture Location Fingers Only
Color Blue
Lining Unlined
Cuff Beaded
Disposable Glove Grade Exam, Medical
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards ASTM D 6319, NFPA 1999
Application EMS, Dental, Healthcare, Automotive, Laboratory, Industrial Safety
Resists Day To Day Hazards
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms