Check Availability
  • MICROFLEX 

    9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Cobalt Blue, Size XL, 100PK

  • Item # 35Z566
  • Mfr. Model # N214
9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Cobalt Blue, Size  XL, 100PK Disposable Gloves,Nitrile,Blue,XL,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

As a thicker version of the Cobalt gloves, the CobaltĀ® X N21 offer the same exceptional fit and feel with the extra protection of a thicker glove. Fully textured to provide an exceptional grip in any condition. Gloves offer superior resistance to punctures, abrasion, and chemicals, and are certified as medical/exam grade. Antistatic to eliminate status discharge.
Show More Close
 

Technical Specifications

Item # 35Z566
Mfr. Model # N214
UNSPSC #46181504
Catalog Page 1670
Shipping Weight 1.65 lbs
Country of Origin Malaysia *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size XL
Powdered/Powder Free Powder Free
Palm Thickness 5.10 mil
Finger Thickness 6.30 mil
Cuff Thickness 3.90 mil
Glove Length 9-1/2"
Glove Texture Location Palm and Fingers
Color Cobalt Blue
Lining Unlined
Cuff Beaded
Disposable Glove Grade Exam, Medical
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms