Check Availability
  • MICROFLEX 

    9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Black, Size XS, 100PK

  • Item # 35T198
  • Mfr. Model # BD-1000-NPF-XS
9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Black, Size  XS, 100PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Disposable, medical/exam nitrile exam gloves. Black color not only masks stains, it provides better framing.
Show More Close
 

Technical Specifications

Item # 35T198
Mfr. Model # BD-1000-NPF-XS
UNSPSC #46181504
Shipping Weight 0.85 lbs
Country of Origin China *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size XS
Powdered/Powder Free Powder Free
Palm Thickness 3.50 mil
Finger Thickness 5.50 mil
Cuff Thickness 2.80 mil
Glove Length 9-1/2"
Glove Texture Location Fingers Only
Color Black
Lining Unlined
Cuff Beaded
Disposable Glove Grade Exam, Medical
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards ASTM D 6319
Application Automotive, Dental, EMS, Healthcare, Industrial Safety, Laboratory, Law, Tattoo
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms