Check Availability
  • MICROFLEX 

    9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Black, Size M, 100PK

  • Item # 2VLZ7
  • Mfr. Model # N642
9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Black, Size  M, 100PK Disposable Gloves,Nitrile,M,Black,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The deep black color of the Microflex® Onyx® N64 gloves, makes them ideal when working around dirt, grime and oils. 100% latex-free, these gloves contain no natural rubber proteins reducing the likelihood of allergic reactions. Easy to don, odor free, and offer nitrile construction with textured fingers to provide comfort with a great grip.
Show More Close
 

Technical Specifications

Item # 2VLZ7
Mfr. Model # N642
UNSPSC #46181504
Catalog Page 1670
Shipping Weight 1.35 lbs
Country of Origin Malaysia *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size M
Powdered/Powder Free Powder Free
Palm Thickness 3.50 mil
Finger Thickness 5.10 mil
Cuff Thickness 2.80 mil
Glove Length 9-1/2"
Glove Texture Location Fingers Only
Color Black
Lining Unlined
Cuff Beaded
Disposable Glove Grade Exam, Medical
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards US Government 21 CFR 170-199 Specifications, FDA 510K
Application Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam
Resists Chemicals
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms