Check Availability
  • MICROFLEX 

    9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Green, Size S, 100PK

  • Item # 2VLZ1
  • Mfr. Model # N881-10
9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Green, Size  S, 100PK Disposable Gloves,Nitrile,S,Green,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Don't sacrifice comfort for protection. 100% nitrile exam gloves contain soothing aloe on the inside to protect hands from chapping, drying and cracking, making them perfect for extended wear. Gloves offer superior chemical, abrasion, and puncture resistance. Contain no natural rubber proteins known to cause allergic reactions. Unique synthetic formulation reduces hand fatigue and offers the ultimate in fit, feel, and comfort. The textured finish offers an excellent grip.
Show More Close
 

Technical Specifications

Item # 2VLZ1
Mfr. Model # N881-10
UNSPSC #46181504
Catalog Page 1670
Shipping Weight 1.35 lbs
Country of Origin Malaysia *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size S
Powdered/Powder Free Powder Free
Palm Thickness 5.10 mil
Finger Thickness 5.90 mil
Cuff Thickness 3.90 mil
Glove Length 9-1/2"
Glove Texture Location Palm and Fingers
Color Green
Lining Unlined
Cuff Beaded
Disposable Glove Grade Exam, Medical
Aloe Inner Surface Yes
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards US Government 21 CFR 170-199 Specifications, FDA 510K
Application Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam
Resists Puncture
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms