Check Availability
  • MICROFLEX 

    9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size L, 100PK

  • Item # 2VLY8
  • Mfr. Model # N193
9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size  L, 100PK Disposable Gloves,Nitrile,L,Blue,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This soft and stretchy nitrile glove, Microflex® Cobalt® N19, is durable and puncture resistant with a fully textured surface for enhanced grip. 100% latex-free, these gloves contain no natural rubber proteins reducing the likelihood of allergic reactions. Easy to don, odor free, and offer an exceptional fit and feel. Ideal for jobs requiring exceptional tactile sensitivity.
Show More Close
 

Technical Specifications

Item # 2VLY8
Mfr. Model # N193
UNSPSC #46181504
Catalog Page 1670
Shipping Weight 1.4 lbs
Country of Origin China *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size L
Powdered/Powder Free Powder Free
Palm Thickness 3.90 mil
Finger Thickness 4.70 mil
Cuff Thickness 3.50 mil
Glove Length 9-1/2"
Glove Texture Location Palm and Fingers
Color Blue
Lining Unlined
Cuff Beaded
Disposable Glove Grade Exam, Medical
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards 510K, ISO 9001 Certified QMS
Application Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms