Check Availability
  • MICROFLEX 

    9-1/2" Powder Free Unlined Natural Rubber Latex Disposable Gloves, Natural, Size M, 100PK

  • Item # 2TEK5
  • Mfr. Model # MF-300-M
9-1/2" Powder Free Unlined Natural Rubber Latex Disposable Gloves, Natural, Size  M, 100PK Disposable Gloves,Latex,M,Natural,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Thicker than typical latex gloves, Diamond Grip™ gloves provide enhanced protection, especially in the fingertips where protection is critical. They feature a beaded cuff to provide improved tear resistance. The textured style also helps to strengthen flexibility and dexterity. Use where the highest grade latex glove is required.
Show More Close
 

Technical Specifications

Item # 2TEK5
Mfr. Model # MF-300-M
UNSPSC #46181504
Catalog Page 1671
Shipping Weight 1.9 lbs
Country of Origin Malaysia *
Item Disposable Gloves
Disposable Glove Material Natural Rubber Latex
Glove Size M
Powdered/Powder Free Powder Free
Palm Thickness 6.30 mil
Finger Thickness 7.90 mil
Cuff Thickness 5.10 mil
Glove Length 9-1/2"
Glove Texture Location Fingers Only
Color Natural
Lining Unlined
Cuff Beaded
Disposable Glove Grade Exam, Medical
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Contains Latex
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards ISO 13485, ASTM D 3578
Application Industrial Safety, Laboratory, Dental, EMS, Healthcare and Automotive Markets
* This product's country of origin is subject to change

Welcome Sign In