Check Availability
  • MICROFLEX 

    9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size S, 100PK

  • Item # 13U763
  • Mfr. Model # N271
9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size  S, 100PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

100% nitrile gloves offer superior resistance to punctures, abrasion, and chemicals. Contain no natural rubber proteins known to cause allergic reactions. Powder-free. Suitable for applications where gloves are frequently replaced.
Show More Close
 

Technical Specifications

Item # 13U763
Mfr. Model # N271
UNSPSC #46181504
Catalog Page 1670
Shipping Weight 1.1 lbs
Country of Origin China *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size S
Powdered/Powder Free Powder Free
Palm Thickness 3.90 mil
Finger Thickness 4.70 mil
Cuff Thickness 3.50 mil
Glove Length 9-1/2"
Glove Texture Location Palm and Fingers
Color Blue
Lining Unlined
Cuff Beaded
Disposable Glove Grade Food
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards Component Materials Comply With FDA Regualtions For Food Contact, ISO 9001 Certified QMS
Resists Puncture
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms