Check Availability
  • MICROFLEX 

    9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size XL, 200PK

  • Item # 13U762
  • Mfr. Model # N174
9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size  XL, 200PK Disposable Gloves,Nitrile,XL,Blue,PK200
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Microflex® Cobalt® Ultra N17 are manufactured using the same soft and stretchy formulation that offers excellent durability and comfort. The thinner construction gives enhanced tactile sensitivity. Gloves offer superior resistance to punctures, abrasion, and chemicals, and are certified as medical/exam grade. Suitable for applications where gloves are frequently replaced. Provide excellent grip on slippery surfaces.
Show More Close
 

Technical Specifications

Item # 13U762
Mfr. Model # N174
UNSPSC #46181504
Catalog Page 1670
Shipping Weight 2.0 lbs
Country of Origin Malaysia *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size XL
Powdered/Powder Free Powder Free
Palm Thickness 3.00 mil
Finger Thickness 3.00 mil
Cuff Thickness 3.00 mil
Glove Length 9-1/2"
Glove Texture Location Fingers Only
Color Blue
Lining Unlined
Cuff Beaded
Disposable Glove Grade Exam, Medical
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards Passes Viral Penetration(ASTM F1671), 510K Approved For Medical Use, ISO 9001 Certified QMS
Application When Tactile Sensitivity Is Imperative
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms