Check Availability
  • MICROFLEX 

    9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size S, 250PK

  • Item # 12U405
  • Mfr. Model # XC-310-S
9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size  S, 250PK Disposable Gloves,Nitrile,S,Blue,PK250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

XCEED® gloves are scientifically designed to reduce muscle effort without limiting the ability to meet the tactile demands of your work. Gloves reduce fatigue by conforming to your hand, reducing pressure. The unique formulation delivers a thinner, lighter examination glove with increased strength and protection. Disposable nitrile gloves reduce the risk of allergic reactions. Textured fingertips grip firmly.
Show More Close
 

Technical Specifications

Item # 12U405
Mfr. Model # XC-310-S
UNSPSC #46181504
Catalog Page 1670
Shipping Weight 2.0 lbs
Country of Origin Malaysia *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size S
Powdered/Powder Free Powder Free
Palm Thickness 2.80 mil
Finger Thickness 4.30 mil
Cuff Thickness 2.40 mil
Glove Length 9-1/2"
Glove Texture Location Fingers Only
Color Blue
Lining Unlined
Cuff Beaded
Disposable Glove Grade Exam, Medical
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards Meets Or Exceeds ASTM
Application Industrial Safety, Laboratory, Manufacturing, Automotive, Dental, Tattoo and Healthcare
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms