Check Availability
  • MICROFLEX 

    12" Powder Free Unlined Nitrile Disposable Gloves, White, Size XL, 100PK

  • Item # 464D74
  • Mfr. Model # LSE-104
12" Powder Free Unlined Nitrile Disposable Gloves, White, Size  XL, 100PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 464D74
Mfr. Model # LSE-104
UNSPSC #0
Shipping Weight 2.745 lbs
Country of Origin Malaysia *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size XL
Powdered/Powder Free Powder Free
Palm Thickness 5.50 mil
Finger Thickness 8.30 mil
Cuff Thickness 4.30 mil
Glove Length 12"
Glove Texture Location Fingers Only
Color White
Lining Unlined
Cuff Extended Beaded
Disposable Glove Grade Exam, Medical
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards ISO 13485, NFPA Certified
Application EMS, Medical, Exam
Resists Chemicals, Fentanyl
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms