Check Availability
  • MICROFLEX 

    12" Powder Free Unlined Nitrile Disposable Gloves, Teal, Size XL, 50PK

  • Item # 3NFJ5
  • Mfr. Model # N894
12" Powder Free Unlined Nitrile Disposable Gloves, Teal, Size  XL, 50PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

100% nitrile, powder-free gloves offer superior resistance to punctures, abrasion, and chemicals and are certified as a Class 1 Medical Device as designated by FDA 510(k). Contain no natural rubber proteins known to cause allergic reactions. Suitable for applications where gloves are frequently replaced. Provide excellent grip on slippery surfaces. Meet FDA 21 CFR 170-199 specifications.
Show More Close
 

Technical Specifications

Item # 3NFJ5
Mfr. Model # N894
UNSPSC #46181504
Catalog Page 1670
Shipping Weight 1.43 lbs
Country of Origin Malaysia *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size XL
Powdered/Powder Free Powder Free
Palm Thickness 5.90 mil
Finger Thickness 7.10 mil
Cuff Thickness 3.90 mil
Glove Length 12"
Glove Texture Location Palm and Fingers
Color Teal
Lining Unlined
Cuff Beaded
Disposable Glove Grade Exam, Medical
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards ISO 9001 Certified QMS
Application Laboratory, Medical
Resists Puncture
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms