Check Availability
  • MICROFLEX 

    12" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size M, 50PK

  • Item # 3NFD1
  • Mfr. Model # N872
12" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size  M, 50PK Disposable Gloves,Nitrile,M,Blue,PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Integra® EC is a durable 8 mil glove, perfect for tough jobs where extra durability or safety is needed. The added thickness of these gloves gives strength and durability. Features a longer cuff for extra protection. Gloves have superior resistance to punctures, abrasion, and chemicals. Contain no natural rubber proteins known to cause allergic reactions. Suitable for applications where gloves are frequently replaced. Provide excellent grip on slippery surfaces, and great protection against bloodborne pathogens.
Show More Close
 

Technical Specifications

Item # 3NFD1
Mfr. Model # N872
UNSPSC #46181504
Catalog Page 1670
Shipping Weight 1.1 lbs
Country of Origin China *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size M
Powdered/Powder Free Powder Free
Palm Thickness 7.90 mil
Finger Thickness 9.10 mil
Cuff Thickness 5.10 mil
Glove Length 12"
Glove Texture Location Palm and Fingers
Color Blue
Lining Unlined
Cuff Beaded
Disposable Glove Grade Exam, Medical
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards NFPA 1999, 2003 Edition, ASTM D6319-00a, UL
Resists Puncture
* This product's country of origin is subject to change

Welcome Sign In