This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MICROFLEX 

    12" Powder Free Unlined Nitrile Disposable Gloves, Royal Blue, Size 3XL, 100PK

  • Item # 33TV06
  • Mfr. Model # USE-880-3XL
12" Powder Free Unlined Nitrile Disposable Gloves, Royal Blue, Size  3XL, 100PK Disposable Gloves,Royal Blue,PK100

See alternate products available online.

Product Details

UltraSense® EC provides reliable barrier protection with enhanced tactile sensitivity, better grip, and extended coverage of the wrist and forearm. UltraSense® EC gloves have a non-stick surface that prevents tapes and adhesives from sticking. Thinner at the fingertip and palm, yet strong and durable. Textured fingertips for a good grip.
Show More Close
 

Technical Specifications

Item # 33TV06
Mfr. Model # USE-880-3XL
UNSPSC #46181504
Shipping Weight 1.8 lbs
Country of Origin Malaysia *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size 3XL
Powdered/Powder Free Powder Free
Palm Thickness 3.50 mil
Finger Thickness 4.70 mil
Cuff Thickness 2.80 mil
Glove Length 12"
Glove Texture Location Fingers Only
Color Royal Blue
Lining Unlined
Cuff Beaded
Disposable Glove Grade Exam, Medical
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards ASTM D 6319
Application Dental, EMS, Healthcare, Industrial Safety, Laboratory
Resists Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms