Check Availability
  • MICROFLEX 

    11" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size S, 100PK

  • Item # 3NEY1
  • Mfr. Model # USE-880-S
11" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size  S, 100PK Disposable Gloves,Nitrile,S,Blue,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

UltraSense® EC provides reliable barrier protection with enhanced tactile sensitivity, better grip, and extended coverage of the wrist and forearm. Have the fit and feel of latex. Nitrile reduces the risk of allergic reactions. Extended cuff covers wrists and forearms. UltraSense® EC gloves have a non-stick surface that prevents tapes and adhesives from sticking. Polymer coating for easy donning.
Show More Close
 

Technical Specifications

Item # 3NEY1
Mfr. Model # USE-880-S
UNSPSC #46181504
Shipping Weight 1.5 lbs
Country of Origin Malaysia *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size S
Powdered/Powder Free Powder Free
Palm Thickness 3.50 mil
Finger Thickness 4.70 mil
Cuff Thickness 2.80 mil
Glove Length 11"
Glove Texture Location Fingers Only
Color Blue
Lining Unlined
Cuff Beaded
Disposable Glove Grade Exam, Medical
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards Meets Or Exceeds ASTM
Application Healthcare, Dental, Industrial Safety, Laboratory, EMS
Resists Tapes and Adhesives
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms