Check Availability
  • MICROFLEX 

    11-1/2" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size 3XL, 40PK

  • Item # 43Y344
  • Mfr. Model # SEC-375
11-1/2" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size  3XL, 40PK Disposable Gloves,Nitrile,3XL,Blue,PK40 Disposable Gloves,Nitrile,3XL,Blue,PK40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MICROFLEX® Supreno® EC disposable glove reduces the risk of allergic reactions and hand fatigue for continuous wear in high-risk applications. Textured fingers provide a firm grip, wet or dry. Interior polymer coating for easy on/off. Provides extended-cuff protection of the wrists and arms. Designed to maintain a comfortable fit while providing reliable hazard protection, these gloves are also adhesive-resistant. Tested for use with chemotherapy drugs.
Show More Close
 

Technical Specifications

Item # 43Y344
Mfr. Model # SEC-375
UNSPSC #46181504
Shipping Weight 1.22 lbs
Country of Origin Malaysia *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size 3XL
Powdered/Powder Free Powder Free
Palm Thickness 5.50 mil
Finger Thickness 7.90 mil
Cuff Thickness 4.30 mil
Glove Length 11-1/2"
Glove Texture Location Fingers Only
Color Blue
Lining Unlined
Cuff Beaded
Disposable Glove Grade Exam, Medical
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards NFPA 1999, ASTM D 6319
Application High Risk Applications With Biological and Chemical Hazards
Resists Biological and Chemical Contaminants
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms