Check Availability
  • MICROFLEX 

    11-1/2" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size S, 50PK

  • Item # 3RRH8
  • Mfr. Model # FFE-775-S
11-1/2" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size  S, 50PK Disposable Gloves,Nitrile,S,Blue,PK50 Disposable Gloves,Nitrile,S,Blue,PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These Microflex® FreeForm® EC FFE-775 gloves are extra strong and meet or exceed NFPA standards for emergency medical equipment. The long cuff provides durable, extended coverage for high-risk conditions. Ideal if you need your hands to be comfortable and free to move as you work. Recommended for working in wet environments.
Show More Close
 

Technical Specifications

Item # 3RRH8
Mfr. Model # FFE-775-S
UNSPSC #46181504
Shipping Weight 0.8 lbs
Country of Origin Malaysia *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size S
Powdered/Powder Free Powder Free
Palm Thickness 4.70 mil
Finger Thickness 6.30 mil
Cuff Thickness 3.50 mil
Glove Length 11-1/2"
Glove Texture Location Fingers Only
Color Blue
Lining Unlined
Cuff Beaded
Disposable Glove Grade Exam, Medical
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards NFPA 1999, ASTM D 6319
Application Laboratory, EMS, Corrections/Law Enforcement, Industrial Safety, Automotive
Resists Day To Day Hazards
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms