Check Availability
  • MICROFLEX 

    11-1/2" Powder Free Unlined Natural Rubber Latex Disposable Gloves, Natural, Size S, 50PK

  • Item # 2TEL2
  • Mfr. Model # UL-315-S
11-1/2" Powder Free Unlined Natural Rubber Latex Disposable Gloves, Natural, Size  S, 50PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

100% natural latex, powder-free gloves are certified as exam grade. Extended coverage over the wrist and forearm offers enhanced safety. Textured fingertips for improved grip. Textured style strengthens flexibility and dexterity. Use where the highest grade latex glove is required.
Show More Close
 

Technical Specifications

Item # 2TEL2
Mfr. Model # UL-315-S
UNSPSC #46181504
Catalog Page 1671
Shipping Weight 1.62 lbs
Country of Origin Malaysia *
Item Disposable Gloves
Disposable Glove Material Natural Rubber Latex
Glove Size S
Powdered/Powder Free Powder Free
Palm Thickness 9.80 mil
Finger Thickness 11.80 mil
Cuff Thickness 6.70 mil
Glove Length 11-1/2"
Glove Texture Location Fingers Only
Color Natural
Lining Unlined
Cuff Beaded
Disposable Glove Grade Exam, Medical
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Contains Latex
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards ISO 13485, ASTM D 3578, NFPA Certified
Application Industrial Safety, Laboratory, Dental, EMS, Healthcare and Automotive Markets
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms