Check Availability
  • MICROFLEX 

    11-1/2" Powder Free Unlined Nitrile Disposable Gloves, White, Size 10, 200PK

  • Item # 29UP64
  • Mfr. Model # HSCE4-899-10.0
11-1/2" Powder Free Unlined Nitrile Disposable Gloves, White, Size  10, 200PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Class 10 sterile nitrile gloves provide hand protection with consistent cleanliness and comprehensive compliance to ASTM and IEST standards to meet the demands of controlled environments. Hand design minimizes stress and strain. Offer superb aesthetics, dexterity, tactile sense, fit, feel, and comfort. Manufactured in a totally integrated facility certified to ISO 9001 standards. Gamma sterilization, certified sterile at a minimum dosage of 25 Kgy.
Show More Close
 

Technical Specifications

Item # 29UP64
Mfr. Model # HSCE4-899-10.0
UNSPSC #46181504
Shipping Weight 18.05 lbs
Country of Origin Malaysia *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size 10
Powdered/Powder Free Powder Free
Palm Thickness 4.70 mil
Finger Thickness 4.70 mil
Cuff Thickness 3.90 mil
Glove Length 11-1/2"
Glove Texture Location Fingers Only
Color White
Lining Unlined
Cuff Beaded
Disposable Glove Grade Exam, Medical
Aloe Inner Surface No
Ambidextrous/Hand-Specific Hand-Specific
Latex Content Latex Free
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards ASTM
Application Cleanrooms and Other Controlled Environments
Resists Biological and Chemical Contaminants
* This product's country of origin is subject to change

Welcome Sign In