Check Availability
  • MICROFLEX 

    11-1/2" Powder Free Unlined Nitrile Disposable Gloves, White, Size 2XL, 900PK

  • Item # 29UP62
  • Mfr. Model # CE4-313-XXL
11-1/2" Powder Free Unlined Nitrile Disposable Gloves, White, Size  2XL, 900PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Class 10 nitrile gloves provide hand protection with consistent cleanliness and comprehensive compliance to ASTM and IEST standards to meet the demands of controlled environments. Provide superb aesthetics, dexterity, tactile sense, fit, feel, and comfort. Manufactured in a totally integrated facility certified to ISO 9001 standards. Washed in microprocessor controlled, two-in-one, washer/dryer laundering system to provide very low surface particulates, ionic extractables, and nonvolatile residues.
Show More Close
 

Technical Specifications

Item # 29UP62
Mfr. Model # CE4-313-XXL
UNSPSC #46181504
Shipping Weight 16.27 lbs
Country of Origin China *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size 2XL
Powdered/Powder Free Powder Free
Palm Thickness 3.90 mil
Finger Thickness 4.70 mil
Cuff Thickness 3.10 mil
Glove Length 11-1/2"
Glove Texture Location Fingers Only
Color White
Lining Unlined
Cuff Beaded
Disposable Glove Grade Exam, Medical
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards ASTM, IEST
Application Cleanrooms and Other Controlled Environments
Resists Biological and Chemical Contaminants
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms