Check Availability
  • MICROFLEX 

    11-1/2" Powder Free Unlined Natural Rubber Latex Disposable Gloves, Blue, Size L, 50PK

  • Item # 13G207
  • Mfr. Model # L853
11-1/2" Powder Free Unlined Natural Rubber Latex Disposable Gloves, Blue, Size  L, 50PK Disposable Gloves,Latex,L,Blue,PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This thick 12.2 mil glove gives a high level of protection in extreme situations. A textured finish provides an excellent grip from a high-risk glove. Gloves are thick, with extended cuff for extreme protection over your wrist and forearm. Their textured style strengthens flexibility and dexterity. 510K approved for medical use.
Show More Close
 

Technical Specifications

Item # 13G207
Mfr. Model # L853
UNSPSC #46181504
Catalog Page 1671
Shipping Weight 2.25 lbs
Country of Origin Indonesia *
Item Disposable Gloves
Disposable Glove Material Natural Rubber Latex
Glove Size L
Powdered/Powder Free Powder Free
Palm Thickness 9.80 mil
Finger Thickness 12.20 mil
Cuff Thickness 7.10 mil
Glove Length 11-1/2"
Glove Texture Location Palm and Fingers
Color Blue
Lining Unlined
Cuff Beaded
Disposable Glove Grade Exam, Medical
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Contains Latex
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards Passes Viral Penetration(ASTM F1671), 510K Approved For Medical Use, ISO 9001 Certified QMS
Application Ideal For EMS and High Risk Situations
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms