Check Availability
  • MICROFLEX 

    10-1/2" Powder Free Unlined Nitrile Disposable Gloves, Orange, Size M, 100PK

  • Item # 4GXN2
  • Mfr. Model # N482
  • (1)
10-1/2" Powder Free Unlined Nitrile Disposable Gloves, Orange, Size  M, 100PK Disposable Gloves,Nitrile,M,Orange,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BlazeĀ® high visibility orange glove features textured fingers for increased gripping power, and the 10.6" cuff provides enhanced durability with exam grade protection. Lightweight and durable. Suitable for applications where gloves are frequently replaced, they contain no natural rubber proteins known to cause allergic reactions. Perfect for safety and EMS applications.
Show More Close
 

Technical Specifications

Item # 4GXN2
Mfr. Model # N482
UNSPSC #46181504
Catalog Page 1670
Shipping Weight 1.54 lbs
Country of Origin Malaysia *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size M
Powdered/Powder Free Powder Free
Palm Thickness 5.10 mil
Finger Thickness 7.90 mil
Cuff Thickness 3.90 mil
Glove Length 10-1/2"
Glove Texture Location Fingers Only
Color Orange
Lining Unlined
Cuff Beaded
Disposable Glove Grade Exam, Medical
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Standards US Government 21 CFR 170-199 Specifications, FDA 510K
Application Safety, First Responders, Light Maintenance, Repair and Operation, Cleanup, Painting, Janitorial/Sanitation, Food Handling/Processing, Medical Exam
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms