Check Availability
  • MICROFLEX 

    10-1/2" Powder Free Flock Nitrile Disposable Gloves, Dark Green, Size XL, 50PK

  • Item # 4AXP2
  • Mfr. Model # DFK-608-XL
10-1/2" Powder Free Flock Nitrile Disposable Gloves, Dark Green, Size  XL, 50PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

100% nitrile gloves offer superior resistance to punctures, abrasion, and chemicals. Moisture-absorbing flock lining keeps hand dry and comfortable and improves overall grip. Contain no natural rubber proteins known to cause allergic reactions.
Show More Close
 

Technical Specifications

Item # 4AXP2
Mfr. Model # DFK-608-XL
UNSPSC #46181504
Catalog Page 1670
Shipping Weight 1.7 lbs
Country of Origin Malaysia *
Item Disposable Gloves
Disposable Glove Material Nitrile
Glove Size XL
Powdered/Powder Free Powder Free
Palm Thickness 8.30 mil
Finger Thickness 7.90 mil
Cuff Thickness 5.90 mil
Glove Length 10-1/2"
Glove Texture Location Palm and Fingers
Color Dark Green
Lining Flock
Cuff Beaded
Disposable Glove Grade Industrial
Aloe Inner Surface No
Ambidextrous/Hand-Specific Ambidextrous
Latex Content Latex Free
Metal Detectable No
Sterile/Non-Sterile Non-Sterile
Application Industrial Safety, Automotive and Laboratory Markets
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms