Check Availability
  • MICRO SWITCH 

    7/16"-20 Female Schrader SAE J512 Pressure Transmitter 0 to 300 psi, Ratiometric 5VDC, 10% to 90% Vs

  • Item # 41F134
  • Mfr. Model # PX2AF1XX300PAAAX
7/16"-20 Female Schrader SAE J512 Pressure Transmitter 0 to 300 psi, Ratiometric 5VDC, 10% to 90% Vs
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pressure transmitter features 316 stainless steel, alumina ceramic, epoxy, glass, and silicon wetted materials.
Show More Close
 

Technical Specifications

Item # 41F134
Mfr. Model # PX2AF1XX300PAAAX
UNSPSC #41112107
Shipping Weight 0.1 lbs
Country of Origin China *
Transmitter Type Pressure Transmitter
Wetted Materials - Transmitters 316 Stainless Steel, Alumina Ceramic, Epoxy, Glass, Silicon
Range Values - Transmitter 0 to 300
Range Units - Transmitter psi
Accuracy - Transmitter +/-0.25% FSS
Electrical Connections - Transmitter Delphi Packard Metri-Pack 150 Connector
Process Connection Size - Transmitter 7/16"-20
Process Connection Type - Transmitter Female Schrader SAE J512
Output - Transmitter Ratiometric 5VDC, 10% to 90% Vs
Operating Temp. - Transmitter -40 Degrees to 257 Degrees F
Wiring Entry - Transmitter 1/2" FNPT
Compatible With Harsh Media
* This product's country of origin is subject to change

Compliance and Restrictions