Check Availability
  • MICRO-SCIENTIFIC 

    Disinfecting Cleaning Wipes, 100 ct. Canister, Fragrance: Alcohol, Size: 6" x 10"

  • Item # 53YZ82
  • Mfr. Model # OCW06-100
Disinfecting Cleaning Wipes, 100 ct. Canister, Fragrance: Alcohol, Size: 6" x 10" Disinfecting Wipes,6" x 10" Disinfecting Wipes,6" x 10"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 53YZ82
Mfr. Model # OCW06-100
UNSPSC #47131502
Shipping Weight 1.72 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Disinfecting and Sanitizing Wipes
Cleaning Wipe - Item Disinfecting Cleaning Wipes
Primary Chemical Alcohol
Effective to Remove E.coli, Hepatitis B, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus (MRSA), Mycobacterium Tuberculosis (TB), Salmonella, Staphylococcus Aureus, Vancomycin-Resistant Enterococcus Faecalis (VRE)
Wet Contact Time 4 to 5 min.
Cleaner Container Type Canister
Cleaner Container Size 100 ct.
Ready to Use/Concentrated Ready to Use
Sheet Size 6" x 10"
Cleaner Form Wipes
Wipes Application Disinfecting/Sanitizing
Item Disinfecting Wipes
Fragrance Alcohol
Formula Isopropyl Alcohol, Butoxyethanol
Color White
Standards EPA, OSHA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms