Check Availability
  • MICRO ESSENTIAL 

    Test Strips 1 EA Testing Parameter: Free Chlorine Range: 0 to 1000 ppm

  • Item # 450Y07
  • Mfr. Model # CH-1000
Test Strips  1 EA Testing Parameter: Free Chlorine Range: 0 to 1000 ppm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 450Y07
Mfr. Model # CH-1000
UNSPSC #41113035
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Test Strips
Type Strips
Testing Parameter Free Chlorine
Range 0 to 1000 ppm
Number of Tests 100
Length 2-3/4"
Width 1/4"
Detects For Free Chlorine
* This product's country of origin is subject to change

Compliance and Restrictions