Check Availability
  • MICRO ESSENTIAL 

    Test Paper Refill 10 PK Testing Parameter: Chlorine Range: 10, 50, 100, 200 ppm

  • Item # 3UDC5
  • Mfr. Model # CMR-245
Test Paper Refill  10 PK Testing Parameter: Chlorine Range: 10, 50, 100, 200 ppm Test Paper Refill,CL2,10-200 ppm,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3UDC5
Mfr. Model # CMR-245
UNSPSC #60104202
Catalog Page 632
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Test Paper Refill
Type Chlorine
Testing Parameter Chlorine
Range 10, 50, 100, 200 ppm
Number of Tests 100
Length 15'
Width 5/32"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.