Check Availability
  • MICRO ESSENTIAL 

    Peracetic Acid Test Strip 1 EA Testing Parameter: Peracetic Acid

  • Item # 39J088
  • Mfr. Model # PAA160
Peracetic Acid Test Strip  1 EA Testing Parameter: Peracetic Acid Peracetic Acid Test Strip,50 Strips
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help ensure coolant is providing adequate protection to your vehicle with these ROBINAIR coolant test strips. They allow you to test coolant and show pH, freeze point, and nitrite (0–4000 ppm), pH less than 7.5–11+, glycol 0 to 60%.
Show More Close
 

Technical Specifications

Item # 39J088
Mfr. Model # PAA160
UNSPSC #41113035
Catalog Page 634
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Peracetic Acid Test Strip
Testing Parameter Peracetic Acid
Range 0, 10, 30, 60, 80, 160 ppm
Number of Tests 50
Length 2-1/2"
Width 1/4"
Detects For Peracetic Acid Concentration
Includes 50 Test Strips in a Desiccant Lined Snap Top Vial
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close