Check Availability
  • MICRO 100 

    Thread Relief Tool - Lathe

  • Item # 16T431
  • Mfr. Model # LTR-250-8
Thread Relief Tool - Lathe
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16T431
Mfr. Model # LTR-250-8
UNSPSC #23153309
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Thread Relief Boring Bar
Material C2 Mircograin Carbide
Overall Length 2-1/2"
Shank Dia. 1/4"
Radius .003-.007"
Finish Uncoated
Cutting Direction Right Hand
* This product's country of origin is subject to change

Compliance and Restrictions