Check Availability
  • MICRO 100 

    Thread Mill, 5/16" Shank Dia., 4 Flutes, AlTiN

  • Item # 16R699
  • Mfr. Model # TM-375-16X
Thread Mill, 5/16" Shank Dia., 4 Flutes, AlTiN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16R699
Mfr. Model # TM-375-16X
UNSPSC #23172013
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Thread Mill
Type Helical Flute
Thread Size 3/8 - 16
Pitch 16
Cutting Dia. 0.285"
End Mill Material Carbide
Flutes 4
Length of Cut 2-1/2"
Finish AlTiN
Insert Size 3/4"
Shank Dia. 5/16"
Thread Type UN
Application Cutting Threads
* This product's country of origin is subject to change

Compliance and Restrictions