Check Availability
  • MICRO 100 

    Square End Mill, 4.00mm Milling Diameter, Number of Flutes: 2, 25.00mm Length of Cut

  • Item # 14T198
  • Mfr. Model # GELM-040-2
Square End Mill, 4.00mm Milling Diameter, Number of Flutes: 2, 25.00mm Length of Cut
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14T198
Mfr. Model # GELM-040-2
UNSPSC #23172005
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Square End Mill
Grade C2 Micro Grain
List Number GELM
End Mill Style Square
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 4.00mm
Number of Flutes 2
Single End/Double End Single End
Length of Cut 25.00mm
End Mill Cutting Type Center
Overall Length 75.00mm
Finish Bright (Uncoated)
Shank Dia. 4.00mm
Cutting Direction Right Hand
Helix Angle 30 Degrees
End Mill Application Roughing/Finishing
Non Ferrous (N) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms