Check Availability
  • MICRO 100 

    Square End Mill, 8.00mm Milling Diameter, Number of Flutes: 3, 22.00mm Length of Cut, Uncoated, SDHM

  • Item # 14M285
  • Mfr. Model # SDHM-080-3
Square End Mill, 8.00mm Milling Diameter, Number of Flutes: 3, 22.00mm Length of Cut, Uncoated, SDHM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14M285
Mfr. Model # SDHM-080-3
UNSPSC #23172005
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Square End Mill
Grade C2 Micro Grain
List Number SDHM
End Mill Style Square
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 8.00mm
Number of Flutes 3
Single End/Double End Single End
Length of Cut 22.00mm
End Mill Cutting Type Non-Center
Overall Length 63.00mm
Finish Uncoated
Shank Dia. 8.00mm
Cutting Direction Right Hand
Helix Angle 60 Degrees
End Mill Application Roughing
* This product's country of origin is subject to change

Compliance and Restrictions