Check Availability
  • MICRO 100 

    Jobber Drill Bit, 1/8", Solid Carbide, Uncoated

  • Item # 16T546
  • Mfr. Model # DR-125-2
Jobber Drill Bit, 1/8", Solid Carbide, Uncoated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16T546
Mfr. Model # DR-125-2
UNSPSC #27112801
Shipping Weight 0.015 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 1/8"
Decimal Equivalent 0.1250
Drill Bit Point Angle 118 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Uncoated
Overall Length 2-1/4"
Grade C2 Micro Grain
Shank Dia. 1/8"
Flute Length 1-1/4"
Depth:Dia. Ratio 10xD
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close