Check Availability
  • MICRO 100 

    Jobber Drill Bit, 1/16", Solid Carbide, Uncoated

  • Item # 16T542
  • Mfr. Model # DR-062-2
Jobber Drill Bit, 1/16", Solid Carbide, Uncoated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16T542
Mfr. Model # DR-062-2
UNSPSC #27112801
Shipping Weight 0.01 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 1/16"
Decimal Equivalent 0.0625
Drill Bit Point Angle 118 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Uncoated
Overall Length 1-1/2"
Grade C2 Micro Grain
Shank Dia. 1/16"
Flute Length 3/4"
Depth:Dia. Ratio 12xD
* This product's country of origin is subject to change

Compliance and Restrictions