Check Availability
  • MICRO 100 

    Grooving Tool

  • Item # 16L178
  • Mfr. Model # RR-055-16
Grooving Tool
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16L178
Mfr. Model # RR-055-16
UNSPSC #23171607
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Grooving Tool
Style Retaining Ring
Material Micro Grain Carbide
Overall Length 2-1/2"
Shank Dia. 3/8"
Bore Dia. .375"
Groove Width .055/.057"
Max. Cutting Depth 1"
Offset .100"
Finish Uncoated
Cutting Direction Right Hand
Grade C2
Application Groove Boring
* This product's country of origin is subject to change

Compliance and Restrictions