Check Availability
  • MICRO 100 

    Diamond Turning Insert, CPGN, 422

  • Item # 18D746
  • Mfr. Model # CPG-422
Diamond Turning Insert, CPGN, 422
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18D746
Mfr. Model # CPG-422
UNSPSC #23171618
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Turning Insert
Insert Shape Diamond
Insert Style CPGN
Insert Size 422
Insert Application Medium
Workpiece Compatibility Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle 11 Degrees
Inscribed Circle 1/2"
Insert Thickness 0.125"
Nose Radius 1/32"
Coating Uncoated
No. of Edges 4
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions