Check Availability
  • MICRO 100 

    Ball End Mill, 3/32" Milling Diameter, Number of Flutes: 4, 3/8" Length of Cut, AlTiN, BEM

  • Item # 16F437
  • Mfr. Model # BEM-093-04X
Ball End Mill, 3/32" Milling Diameter, Number of Flutes: 4, 3/8" Length of Cut, AlTiN, BEM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use with ferrous and nonferrous materials.
Show More Close
 

Technical Specifications

Item # 16F437
Mfr. Model # BEM-093-04X
UNSPSC #23172005
Catalog Page 2291
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Ball End Mill
Grade C2 Micro Grain
List Number BEM
End Mill Style Ball Nose
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 3/32"
Single End/Double End Single End
Number of Flutes 4
Length of Cut 3/8"
End Mill Cutting Type Center
Overall Length 1-1/2"
Finish AlTiN
Shank Dia. 1/8"
Cutting Direction Right Hand
Helix Angle 30 Degrees
End Mill Application Roughing/Finishing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms