Check Availability
  • MICRO 100 

    4" UnCoated Right Hand Radius Boring Tool, .320" Bore Dia., 2.000" Bore Depth, .080" Angle

  • Item # 15T128
  • Mfr. Model # BB-3202000
4" UnCoated Right Hand Radius Boring Tool, .320" Bore Dia., 2.000" Bore Depth, .080" Angle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15T128
Mfr. Model # BB-3202000
UNSPSC #23171619
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Radius Boring Tool
Material C2 Micrograin Carbide
Overall Length 4"
Bore Dia. .320"
Bore Depth 2.000"
Shank Dia. 3/8"
Angle .080"
Radius .005"-.008"
Finish UnCoated
Cutting Direction Right Hand
Application Boring
* This product's country of origin is subject to change

Compliance and Restrictions