Check Availability
  • MICRO 100 

    2" UnCoated Right Hand Radius Boring Tool, .140" Bore Dia., .750" Bore Depth, .035" Angle

  • Item # 15R889
  • Mfr. Model # BB-140750
2" UnCoated Right Hand Radius Boring Tool, .140" Bore Dia., .750" Bore Depth, .035" Angle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15R889
Mfr. Model # BB-140750
UNSPSC #23171619
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Radius Boring Tool
Material C2 Micrograin Carbide
Overall Length 2"
Bore Dia. .140"
Bore Depth .750"
Shank Dia. 3/16"
Angle .035"
Radius .005"-.008"
Finish UnCoated
Cutting Direction Right Hand
Application Boring
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In