Check Availability
  • MICRO 100 

    2" UnCoated Right Hand Radius Boring Tool, .120" Bore Dia., .600" Bore Depth, .030" Angle

  • Item # 15R857
  • Mfr. Model # BB-120600
2" UnCoated Right Hand Radius Boring Tool, .120" Bore Dia., .600" Bore Depth, .030" Angle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15R857
Mfr. Model # BB-120600
UNSPSC #23171619
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Radius Boring Tool
Material C2 Micrograin Carbide
Overall Length 2"
Bore Dia. .120"
Bore Depth .600"
Shank Dia. 3/16"
Angle .030"
Radius .005"-.008"
Finish UnCoated
Cutting Direction Right Hand
Application Boring
* This product's country of origin is subject to change

Compliance and Restrictions