Check Availability
  • MICRO 100 

    2"L Internal Threading Tool Threading Tool, Uncoated, 3/16" Shank Dia., 0.400" Max. Depth

  • Item # 16T099
  • Mfr. Model # IT-160400
2"L Internal Threading Tool Threading Tool, Uncoated, 3/16" Shank Dia., 0.400" Max. Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16T099
Mfr. Model # IT-160400
UNSPSC #23153309
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Threading Tool
Style Internal Threading Tool
Material C2 Micrograin Carbide
Overall Length 2"
Shank Dia. 3/16"
Hole Dia. .160"
Max. Depth 0.400"
Finish Uncoated
Cutting Direction Right Hand
Projection .040"
* This product's country of origin is subject to change

Compliance and Restrictions