Check Availability
  • MICRO 100 

    2-1/2" UnCoated Right Hand Radius Boring Tool, .320" Bore Dia., .500" Bore Depth, .080" Angle

  • Item # 15T140
  • Mfr. Model # BB-320500
2-1/2" UnCoated Right Hand Radius Boring Tool, .320" Bore Dia., .500" Bore Depth, .080" Angle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15T140
Mfr. Model # BB-320500
UNSPSC #23171619
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Radius Boring Tool
Material C2 Micrograin Carbide
Overall Length 2-1/2"
Bore Dia. .320"
Bore Depth .500"
Shank Dia. 3/8"
Angle .080"
Radius .005"-.008"
Finish UnCoated
Cutting Direction Right Hand
Application Boring
* This product's country of origin is subject to change

Compliance and Restrictions