Check Availability
  • MICRO 100 

    2-1/2" UnCoated Right Hand Radius Boring Tool, .230" Bore Dia., .700" Bore Depth, .058" Angle

  • Item # 15T047
  • Mfr. Model # BB-230700
2-1/2" UnCoated Right Hand Radius Boring Tool, .230" Bore Dia., .700" Bore Depth, .058" Angle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15T047
Mfr. Model # BB-230700
UNSPSC #23171619
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Radius Boring Tool
Material C2 Micrograin Carbide
Overall Length 2-1/2"
Bore Dia. .230"
Bore Depth .700"
Shank Dia. 5/16"
Angle .058"
Radius .005"-.008"
Finish UnCoated
Cutting Direction Right Hand
Application Boring
* This product's country of origin is subject to change

Compliance and Restrictions