Check Availability
  • MICRO 100 

    2-1/2" UnCoated Right Hand Sharp Boring Tool, .230" Bore Dia., .500" Bore Depth, .058" Angle

  • Item # 15T041
  • Mfr. Model # BB-230500S
2-1/2" UnCoated Right Hand Sharp Boring Tool, .230" Bore Dia., .500" Bore Depth, .058" Angle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

C2 Micrograin Carbide construction offers excellent rupture strength for superior machining versatility. This shock-resistant material will not break or chip under normal machining conditions, allowing higher speed and feed rates for cutting aluminum, copper, high-temperature alloys, stainless steel, thermoplastics, and composites used in the aircraft industry. A lockdown flat automatically locates the tool on center.
Show More Close
 

Technical Specifications

Item # 15T041
Mfr. Model # BB-230500S
UNSPSC #23171619
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Sharp Boring Tool
Material C2 Micrograin Carbide
Overall Length 2-1/2"
Bore Dia. .230"
Bore Depth .500"
Shank Dia. 5/16"
Angle .058"
Finish UnCoated
Cutting Direction Right Hand
Application Boring
* This product's country of origin is subject to change

Compliance and Restrictions