Check Availability
  • Boring Bars
  • MICRO 100 

    2-1/2" UnCoated Right Hand Radius Boring Tool, .180" Bore Dia., .350" Bore Depth, .045" Angle

  • Item # 15R942
  • Mfr. Model # BB-180350
2-1/2" UnCoated Right Hand Radius Boring Tool, .180" Bore Dia., .350" Bore Depth, .045" Angle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15R942
Mfr. Model # BB-180350
UNSPSC #23171619
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Radius Boring Tool
Material C2 Micrograin Carbide
Overall Length 2-1/2"
Bore Dia. .180"
Bore Depth .350"
Shank Dia. 1/4"
Angle .045"
Radius .005"-.008"
Finish UnCoated
Cutting Direction Right Hand
Application Boring
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In