Check Availability
  • MICRO 100 

    2-1/2"L Internal Threading Tool Threading Tool, Uncoated, 3/8" Shank Dia., 0.750" Max. Depth

  • Item # 16T130
  • Mfr. Model # IT-360750
2-1/2"L Internal Threading Tool Threading Tool, Uncoated, 3/8" Shank Dia., 0.750" Max. Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16T130
Mfr. Model # IT-360750
UNSPSC #23153309
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Threading Tool
Style Internal Threading Tool
Material C2 Micrograin Carbide
Overall Length 2-1/2"
Shank Dia. 3/8"
Hole Dia. .360"
Max. Depth 0.750"
Finish Uncoated
Cutting Direction Right Hand
Projection .085"
* This product's country of origin is subject to change

Compliance and Restrictions