Check Availability
  • MICRO 100 

    1/8" Shank Dia. 90° Angle Single End Carbide Boring Bar Engraver

  • Item # 16R853
  • Mfr. Model # RNC-125-13
1/8" Shank Dia. 90° Angle Single End Carbide Boring Bar Engraver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16R853
Mfr. Model # RNC-125-13
UNSPSC #23153303
Shipping Weight 0.024 lbs
Country of Origin USA *
Item Boring Bar Engraver
End Single
Material Carbide
Shape Conical Point
Tip Dia. .004"
Shank Dia. 1/8"
Angle 90 Degrees
Length of Cut 3/8"
Split Length 3"
Cutting Direction Right Hand
Finish Uncoated
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close